8302245 CREE LED Flood Beam Pedestal Light, 3200 Lumens Fits White

  • Mfr # 8302245-HYC_4

  • Zoro # G708400901


product price:  $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8302245-HYC_4
Zoro #
G708400901
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket CREE LED Flood Beam Pedestal Light, 3200 LumensFits White Models: 2500 Stubble, Service, Discharge, 2600 Stubble, Service, Discharge, 100 Fender Rear, 120 Fender Rear, 140 Fender Rear, 160 Fender Rear, 170 Fender Rear, 180 Fender Rear, 195 Fender Rear, 2-105 Fender Rear, 2-110 Fender Rear, 2-135 Fender Rear, 2-135 Series III Eff. S/N 300928, Fender Rear, 2-150 Fender Rear, 2-155 Fender Rear, 2-155 Fender Rear, 2-155 Series III Eff. S/N 300928, Fender Rear, 2-180 Fender Rear, 2-180 Series III Eff. S/N 301922, Fender Rear, 2-30 Fender Rear, 2-32 Fender Rear, 2-35 Fender Rear, 2-45 Fender Rear, 2-55 Fender Rear, 2-62 Fender Rear, 2-65 Fender Rear, 2-65 HC Fender Rear, 2-70 Fender Rear, 2-78 Fender Rear, 2-85 Fender Rear, 2-88 Fender Rear, 4-150 Fender Rear, 4-175 Fender Rear, 4-180 Fender Rear, 4-210 Fender Rear, 4-225 Fender Rear, 4-270 Fender Rear, 4-78 Fender RearTech Info:-Location: Cab Front-Location: Fender Rear-Location: Platform-Diode Manufacturer: CREE LED-Beam Style: Flood Beam-Lumen Range: 3000 - 3999-Raw Lumens: 3200-Watts: 40-Volts: 9-32V-Amps @12V3.3-Dimensions: 5-Waterproof Rating: IP67-Lens Material: Polycarbonate-Shape: Round-Sold As: EachReplaces Part Numbers: 71191441, 70269614, 131368C92, A145495, AR85260, RE19079, 71317468

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.