Shop AFTERMARKET

850S8M3600 DAndD Powerdrive S8M Single STS Replacement Timing Belt

  • Mfr # 850-S8M-3600-DD

  • Zoro # G908227322


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Pitch Length
3600 mm
Top Width
85 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
850-S8M-3600-DD
Zoro #
G908227322
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
3600 mm
Top Width
85 mm
Belt Trade Size
S8M

Details

Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Number of Teeth
450
Industry Number
850-S8M-3600
Tooth Shape
Modified Curvilinear
Belt Series
Dura-Sure Torque
Belt Coating
Nylon
Belt Material
Neoprene
Pitch
8 mm
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 850S8M3600PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 3600mm, No Of Teeth 450, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.