Zoro Homepage

88121915 Blower Switch Fits Steiger

  • Mfr # 88121915-HYC_2

  • Zoro # G808400993


product price: $54.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88121915-HYC_2
Zoro #
G808400993
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Blower SwitchFits Steiger Models Bearcat Series III, Bearcat Series IV Early Style, CM325 Panther Series IV, Early Style, CM360 Panther Series IV, Early Style, Cougar Series III, Cougar Series IV Early Style, CS360 Panther Series IV, Early Style, KM225 Bearcat Series IV, Early Style, KM280 Cougar Series IV, Early Style, KM325 Panther Series IV, Early Style, KM360 Panther Series IV, Early Style, KP525 Tiger Early Style, Includes Series IV,, KS280 Cougar Series IV, Early Style, KS325 Panther Series IV, Early Style, KS360 Panther Series IV, Early Style, Panther Series III, Panther Series IV Early Style, PT225 Bearcat Series III, PT270 Cougar Series III, PTA251 Cougar Series III, w Automatic, PTA270 Cougar Series III, w Automatic, PTA280 Cougar Series III, w Automatic, PTA297 Panther Series III, w Automatic, PTA310 Panther Series III, w Automatic, PTA325 Panther Series III, w Automatic, SM325 Panther Series IV, Early Style, ST220 Bearcat Series III, ST225 Bearcat Series III, ST250 Cougar Series III, ST251 Cougar Series III, ST270 Cougar Series III, ST280 Cougar Series III, ST310 Panther Series III, ST320 Panther Series III, ST325 Panther Series III, ST350 Panther Series III, ST450 Tiger Series III, ST470 Tiger Series IIITech InfoSpeed 3Switch Type LeverSold As EachTerminals 5Volts 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.