Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

888301079 Compressor Conversion Kit, Fits York to Sanden Style Fits Versatile

  • Mfr # 888301079-HYC

  • Zoro # G508401221


product price: $987.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888301079-HYC
Zoro #
G508401221
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Compressor Conversion Kit, Fits York to Sanden StyleFits Versatile Models bfontfont size3700, 750, 800, 825, 835, 850, 855 Models Produced Prior 1981, 875 Models Produced Prior 1981, 895 Models Produced Prior 1981, 900, 935, 950fontfont size3bTech Infobfontfont size3 Clutch Diameter 625fontfont size3 Coil Position 1200fontfont size3 Compressor Model TM16fontfont size3 Compressor Type SeltecTamafontfont size3 Cylinder Head BOfontfont size3 Fittings Horizontal Padfontfont size3 Grooves 1fontfont size3 Mount Type Earfontfont size3 Oil Type PAG 46 Oil 6 ozfontfont size3 Quality Aftermarketfontfont size3 Refrigerant R134Afontfont size3 Sold As Eachfontfont size3 Volts 12Vfont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.