Shop AFTERMARKET

890H1496 DAndD Powerdrive H Single Replacement Timing Belt

  • Mfr # 890H1496-DD

  • Zoro # G508227678


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Top Width
14.96 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
890H1496-DD
Zoro #
G508227678
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
14.96 in
Belt Trade Size
H
Pitch Length
89 in

Details

Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
890H1496
Belt Material
Neoprene
Item
Timing Belt
Belt Series
Dura-Premium Torque
Number of Teeth
178

Description

One New Aftermarket Manufacturer Part 890H1496PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 14960 Inch, Length 89 Inch, No Of Teeth 178, Material Neoprene, Series H, Pitch 12 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.