Shop AFTERMARKET

901XH400 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 901XH400-DD

  • Zoro # G808222922


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
90.1 in
Pitch
7/8 in
Number of Teeth
103
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
901XH400-DD
Zoro #
G808222922
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
90.1 in
Height
0.44 in
Top Width
4 in
Belt Trade Size
XH

Details

Item
Timing Belt
Pitch
7/8 in
Number of Teeth
103
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
901XH400
Belt Series
Dura-Premium Torque
Tooth Location
One Side

Description

One New Aftermarket Manufacturer Part 901XH400PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 4000 Inch, Length 901 Inch, No Of Teeth 103, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.