Shop AFTERMARKET

904MXL100 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 90.4MXL100-DD

  • Zoro # G308222958


product price:  $15.59
/ea

Key Features

Pitch
0.08 in
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Pitch Length
9.04 in
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90.4MXL100-DD
Zoro #
G308222958
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
9.04 in
Belt Trade Size
MXL
Top Width
1 in

Details

Pitch
0.08 in
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
113
Industry Number
90.4MXL100
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 904MXL100PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 1000 Inch, Length 904 Inch, No Of Teeth 113, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.