Shop AFTERMARKET

915L001 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 915L001-DD

  • Zoro # G708223104


product price:  $10.95
/ea

Key Features

Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Belt Trade Size
L
Industry Number
915L001
Pitch Length
91-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
915L001-DD
Zoro #
G708223104
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
L
Pitch Length
91-1/2 in
Top Width
0.01 in

Details

Belt Material
Neoprene
Belt Series
Dura-Premium Torque
Industry Number
915L001
Pitch
3/8 in
Number of Teeth
244
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 915L001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 915 Inch, No Of Teeth 244, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.