Shop AFTERMARKET

92MXL001 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 92MXL001-DD

  • Zoro # G508223533


product price:  $10.79
/ea

Key Features

Top Width
0.01 in
Number of Teeth
115
Belt Material
Neoprene
Belt Trade Size
MXL
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92MXL001-DD
Zoro #
G508223533
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.01 in
Belt Trade Size
MXL
Pitch Length
9.2 in

Details

Number of Teeth
115
Belt Material
Neoprene
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.08 in
Belt Series
Dura-Premium Torque
Industry Number
92MXL001
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 92MXL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 92 Inch, No Of Teeth 115, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.