Shop AFTERMARKET

9505M06 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 950-5M-06-DD

  • Zoro # G708223661


product price:  $13.35
/ea

Key Features

Top Width
6 mm
Pitch Length
950 mm
Number of Teeth
190
Belt Trade Size
5M
Tooth Shape
Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
950-5M-06-DD
Zoro #
G708223661
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
6 mm
Pitch Length
950 mm
Belt Trade Size
5M

Details

Number of Teeth
190
Tooth Shape
Curvilinear
Pitch
5 mm
Tooth Location
One Side
Industry Number
950-5M-06
Belt Series
Dura-Sync Torque
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 9505M06PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 6mm, Length 950mm, No Of Teeth 190, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.