Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9X8179 Lamp Group H Fits Caterpillar CB334D CB334E CB335D CB335E

  • Mfr # 2500-12V

  • Zoro # G508339746


product price: $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-12V
Zoro #
G508339746
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement ABL Halogen Flood Lamp with 12 Volts that features everything listed below Voltage 12 Volts 12 VDC Wattageb 55 Watts bLens Size Lamp Sizeb 5 x 5 bBeam Light Patternb Flood bAmp Draw Currentb 4 Amps bLensb Hardened Glass bMountingb Pedestal bReflectorb Steel bConnectionb Wire Leads bBulbb H3 HD Replaceable bIP Ratingb IP 54 Grommet bHousingb Black Fiber Glass, Reinforced PA6 Plastic bVibrationb Resist to 10 G according to NF EN 6002826 bapplicationsb Construction, Agriculture, Forestry, Mining, Utility VehiclesppbuDimensionsubfont colorffffff size1fontbHeightbfont colorff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.