B1PM50600RE New Universal Promaster 1/2in. x 600' Rope fits Several Models

  • Mfr # ARK80-0009

  • Zoro # G208423264


product price:  $567.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARK80-0009
Zoro #
G208423264
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Universal Promaster 1/2 x 600' Rope that fits Several Models.

Pro-Master is a tough, durable, 3-strand rigging rope. It remains firm, round, and flexible with use. It has a soft hand with excellent lock-grip and knot-holding capabilities.

Diameter: 1/2 12mm

Package: Reel

Construction: 3-Strand

Core: Poly Blend

Tensile: 5700 lbs.

Weight per 100': 6.5 lbs.

Spliceable: Yes

Length: 600'

Features: Exc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.