Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Hitch Pin, 5/8 in Dia, 3 in L

  • Mfr # B1411

  • Zoro # G505627150


product price: $14.69
/ea

Key Features

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
Pin Diameter
5/8 in
Usable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1411
Zoro #
G505627150
UPC #
-
Country of Origin
Turkey

Dimensions

Pin Diameter
5/8 in
Usable Length
3 in
Pin Dia.
5/8"

Details

Pin Item
Hitch Pin
Pin Type
Bent
Hitch Pin Type
Bent
Item
Hitch Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.