Black Flip Up Seat, Full Suspension, Slide Tracks Fits Case IH

  • Mfr # WF222BL

  • Zoro # G908398473


product price:  $295.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF222BL
Zoro #
G908398473
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Universal Flip Up Seat Fits several Models across the following Brands:Fits Allis Chalmers, Fits Case IH, Fits Ford New Holland, Fits John Deere, Fits Massey Ferguson, White Oliver Mpl Moline.Tech Info:

Flip-up seat w/ full suspension, adjustable 5 angle base, slide track & mounting brackets.

Dim A 1 22in.

Dim B 2 8 1/4in.

Dim C 3 20in.

Dim D 4 11in.

Dim E 5 22 3/4in.

Dim F 6 20 1/4in.

Color: Black

Please see bolt hole pattern before ordering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.