Zoro Homepage

Brand New Extra Long Fits CAT 1 Lower Link Pin

  • Mfr # P2000XL

  • Zoro # G108427829


product price: $30.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2000XL
Zoro #
G108427829
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Heavy Duty 380 Preco Back-Up Alarm Fits Fiat with:-- Mounting on 2 x 4.125 Centers-- 12 to 24 Volt Operation 12/24 VDC-- Preset @ 112 Decibels-- SAE Type A-- Steam Cleanable-- Weight: 10 oz. 284g-- Terminal Studs-- Voltage Spike Protected-- Solid State Electronics Sealed in Urethane-- Temperature Range: - 40F to + 185F or - 40C to + 85C-- Decibel Ratings: +/-4dB AS at 4', as specified in SAE J994 October 2003-- Meets all Regulations from O.S.H.A., Bureau of Mines, And the State*Each Alarm is tested before shipment to ensure that the Current Draw And Decibel Rating are within exact Specifications.Heavy Duty Alarm. Great for Medium/High Noise Areas!The 300 Series Alarms are some of the most rugged, heavy-duty alarms on the market today. These alarms are designed to withstand the most punishing environments and have been used by OEMs for nearly 20 years. Connections are made by #8-32 UNC terminal studs, or 18 gauge wire, depen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.