Zoro Homepage

C.E. Niehoff Pulley

  • Mfr # CEN-A3-267-JN

  • Zoro # G308394938


product price: $371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEN-A3-267-JN
Zoro #
G308394938
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3-267; C.E. Niehoff: A3-267-: 2 5/16-18 Threaded Holes, CENTER OF GROOVE TO REAR: 0.500, CENTER OF GROOVE TO REAR: 12.700mm, GROOVE OD: 2.835, GROOVE OD: 72mm, GROOVE TYPE: Serpentine, ID: 1.177, ID: 29.900 mm, KEYWAY WIDTH: 0.185, KEYWAY WIDTH: 4.700mm, NUMBER OF GROOVES: 10, NUT RECESS: 0.701, NUT RECESS: 17.800mm, OD: 3.114, OD: 79.100 mm, PULLEY TYPE: Solid, THICKNESS: 52.700 mmReplaces Part Numbers: CEN-A3-267

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.