Zoro Homepage

C.E. Niehoff Pulley

  • Mfr # CEN-A3-280-JN

  • Zoro # G808394889


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEN-A3-280-JN
Zoro #
G808394889
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3-280; C.E. Niehoff: A3-280-CENTER OF GROOVE TO REAR: 0.406, CENTER OF GROOVE TO REAR: 10.300mm, COMPOSITION: Steel, GROOVE OD: 2.846, GROOVE OD: 72.300mm, GROOVE TYPE: Serpentine, ID: 0.878, ID: 22.300 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 10, OD: 3, OD: 76.200 mm, PULLEY TYPE: Solid, THICKNESS: 48.800 mmReplaces Part Numbers: CEN-A3-280

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.