Zoro Homepage

C.E. Niehoff Pulley

  • Mfr # CEN-A3-291-JN

  • Zoro # G608394928


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEN-A3-291-JN
Zoro #
G608394928
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: A3-291; C.E. Niehoff: A3-291-: 2 M8-1.25 Threaded Holes, COMPOSITION: Steel, GROOVE OD: 2.984, GROOVE OD: 75.800mm, GROOVE TYPE: Serpentine, ID: 0.876, ID: 22.250 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 12, NUT RECESS: 0.827, NUT RECESS: 21mm, OD: 3.075, OD: 78.100 mm, PULLEY TYPE: Solid, THICKNESS: 54.900 mmReplaces Part Numbers: CEN-A3-291

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.