Shop AFTERMARKET
See all product information
Create Account
Cogged V-Belt, AX30, AX, 32 in, 1/2 in Top Width
- Mfr # OTB40-0138
- Zoro # G308230564
product price:Â
$
14.15
/ea
Key Features
V-Belt Section
AX
Industry Number
AX30
Top Width
1/2 in
Thickness
5/16 in
Outside Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OTB40-0138
- Zoro #
- G308230564
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Cogged V-Belt
- V-Belt Section
- AX
- Industry Number
- AX30
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 32 in
Description
New Aftermarket Replacement VBelt 12 X 32Tech InfoType A Section CoggedMaterial PolyesterDepth 516Length 32Thickness 03125Top Width 12Width 12Heat amp Oil ResistantReplaces Part Number AX30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.