Zoro Homepage

Cole Hersee Bracket

  • Mfr # CHS-30090-3-JN

  • Zoro # G108423227


product price: $32.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-30090-3-JN
Zoro #
G108423227
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoCole Hersee 300903, 300903BXLENGTH 145030 mm, LENGTH 5710, Heavy Gauge Steel Construction, FUSE TYPE SAE SnapIn Breakers, MOUNTING 64, NUMBER OF ATTACHING HOLES 2, NUMBER OF CIRCUITS 3, PACKAGING Bulk, WIDTH 1291, WIDTH 32800mmReplaces Part Numbers CHS300903

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.