Zoro Homepage

Cole Hersee Isolator

  • Mfr # CHS-48120BX-JN

  • Zoro # G808423206


product price: $308.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-48120BX-JN
Zoro #
G808423206
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLTAGE INPUT LOW: 12, VOLTAGE INPUT HIGH: 36, AMPS: 140, LENGTH: 152.400 mm, LENGTH: 6, WIDTH: 122.200mm, WIDTH: 4.811, HEIGHT: 3.343, HEIGHT: 84.900mm, NUMBER OF INPUTS: 1, NUMBER OF BATTERY BANKS: 2, IGNITION TERMINAL: FALSE, SENSE TERMINAL: FALSE, PACKAGING: Box-Arrowhead: CH48120; Cole Hersee: 48120, 48120BX, 48120-BXReplaces Part Numbers: CHS-48120BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.