Zoro Homepage

Cole Hersee Junction Block

  • Mfr # CHS-46210-03BX-JN

  • Zoro # G008423242


product price: $72.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-46210-03BX-JN
Zoro #
G008423242
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: CH46210-03; Cole Hersee: 46210-03, 46210-03BX, 46210-03-BX; JAndN Electrical Products: 620-01113; Pollak: 52-139P-: Remote Mount Feed Through Battery Jump Stud@ 32.2mm Hole Required@ Grooved Post Accepts Standard Jumper Cables@ Black Insulating Cap CH 97846B Included, INPUT TYPE: 3/8-16 Threaded Stud, LENGTH: 2.705, LENGTH: 68.700 mm, NUMBER OF CIRCUITS: 1, OUTPUT TYPE: Grooved 20.3mm Diameter Post, PACKAGING: Box, WIDTH: 1.547, WIDTH: 39.300mmReplaces Part Numbers: CHS-46210-03BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.