Zoro Homepage

Cole Hersee Junction Block

  • Mfr # CHS-46211-01BX-JN

  • Zoro # G408423217


product price: $49.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-46211-01BX-JN
Zoro #
G408423217
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: CH46211-01; Cole Hersee: 46211-01, 46211-01BX, 46211-01-BX, M46211; Navistar: 2585266C1-: Remote Mount Feed Through Battery Jump Stud@ 32.2mm Hole Required, INPUT TYPE: 3/8-16 Threaded Stud, LENGTH: 2.071, LENGTH: 52.600 mm, NUMBER OF CIRCUITS: 1, OUTPUT TYPE: 3/8-16 Threaded Stud, PACKAGING: Box, WIDTH: 1.547, WIDTH: 39.300mmReplaces Part Numbers: CHS-46211-01BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.