Zoro Homepage

Cole Hersee Junction Block

  • Mfr # CHS-4721P2-JN

  • Zoro # G408423361


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-4721P2-JN
Zoro #
G408423361
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Nuts And Washers for Terminals Included, INPUT TYPE: 2 10-32 Studs, LENGTH: 2.618, LENGTH: 66.500 mm, MOUNTING: 4.7, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 2, PACKAGING: Bulk, WIDTH: 0.626, WIDTH: 15.900mm-Arrowhead: CH4721-P2; Cole Hersee: 4721P2, 4721P2BXReplaces Part Numbers: CHS-4721P2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.