Zoro Homepage

Cole Hersee Junction Block

  • Mfr # CHS-4758BX-JN

  • Zoro # G708423313


product price: $34.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-4758BX-JN
Zoro #
G708423313
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Moisture Repellant Molded Plastic Base with Insulator Barrier Strips, INPUT TYPE: 4 10-32 Studs, LENGTH: 114.400 mm, LENGTH: 4.504, MOUNTING: 6.3, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 4, PACKAGING: Box, WIDTH: 0.626, WIDTH: 15.900mm-Arrowhead: CH4758; Cole Hersee: 4758, 4758BXReplaces Part Numbers: CHS-4758BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.