Zoro Homepage

Cole Hersee Junction Block

  • Mfr # CHS-M449BX-JN

  • Zoro # G108423548


product price: $58.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-M449BX-JN
Zoro #
G108423548
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Solid Brass Bus Bar Supported By Brass Bolts on a Molded Plastic Base@ Can Safely Carry Up To 36 Volts@ Marine Rated, INPUT TYPE: 2 1/4-20 , 14.7mm Long Brass Studs, LENGTH: 146.500 mm, LENGTH: 5.768, MOUNTING: 6.1, NUMBER OF ATTACHING HOLES: 2, NUMBER OF CIRCUITS: 10, OUTPUT TYPE: 10 8-32 Round Head Screws, PACKAGING: Box, WIDTH: 1.252, WIDTH: 31.800mm-Arrowhead: CHM-449; Cole Hersee: M449, M449BP, M449BX, M-449-BXReplaces Part Numbers: CHS-M449BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.