Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cole Hersee Toggle Switch

  • Mfr # CHS-M54111-02BX-JN

  • Zoro # G308423522


product price: $49.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHS-M54111-02BX-JN
Zoro #
G308423522
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: CHM-54111-02; Cole Hersee: M54111-02, M54111-02BX-: Illuminates Red in ON Positions-White in OFF Position@ 5 6.4mm Blade Terminals for Wire Connections@ Black Plastic Handle, AMP RANGE: 25 at 12V, ANTI-RESTART: FALSE, CONTACT CONFIG: Single Pole, Double Throw SPDT, LIGHTED: TRUE, MOMENTARY: FALSE, MOUNTING: 15/32-32 Threaded Stem, NO OF POSITIONS: 3, NO OF TERMINALS: 5, PACKAGING: Box, POSITION CONFIG: On-Off-On, SELF GROUNDING: FALSE, VOLTAGE INPUT: 12V, WEATHER SEALED: FALSEReplaces Part Numbers: CHS-M54111-02BX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.