Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete 80-1/2 CV Driveline; 1000 RPM

  • Mfr # A-BW14545-AI

  • Zoro # G608391866


product price: $1,772.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BW14545-AI
Zoro #
G608391866
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket -New Complete 80 degree CV Constant Velocity Driveline, 1,000 rpm. Minimum C-to-C length: 48 1210 mm; Total Collapsed C-to-C length: 58 1462 mm. Tractor end: 1-3/4 20 Spline. Implement end: 1-3/4 20 Spline. Star style tubing, type B. Fits John Deere Rotary Cutters.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-C to C:1210 mm - 48-Implement:1 3/4 - 20-Tractor:1 3/4 - 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.