Complete 80-1/2 CV Driveline; 540 RPM

  • Mfr # A-110680001-AI
  • Zoro # G508381585
product price: 
$
2,019.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-110680001-AI
Zoro #
G508381585
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket -2580 series Complete Constant Velocity Tractor Half Shaft, type B. Minimum C-to-C length: 48 1210 mm; Total Collapsed C-to-C length: 58 1462 mm. Tractor end: 1-3/8 6 Spline. Implement end: 1-3/8 6 Spline. Star style tubing. Fits Vermeer Disc Mowers; Woods Rotary Cutters; Walterscheid WWE series.-It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming out.-C to C Min:1210 mm/ 48-Implement:1 3/8 - 6-Tractor:1 3/8 - 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews