66 inx6 inx3/4 in Bucket Cutting Edge for Skid Steer & Loader - 16Mn Steel
- Mfr # BCEB-SB-66634
- Zoro # G022786255
product price:Â
$
236.69
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
16Mn Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCEB-SB-66634
- Zoro #
- G022786255
- UPC #
- 840223695320
- Country of Origin
- China
- Color
- Yellow
- Material
- 16Mn Steel
Description
Do you want to upgrade the durability and performance of your bucket for heavy machinery? We brings the Viking 66 in x 6 in x 3/4 in single bevel bucket cutting edge which can enhance the longevity of your loader or excavator buckets. It is designed for use in demanding industries such as construction, excavation, and agriculture. This skid steer cutting edge protects your equipment and improves performance. It is easy to replace as it can be installed using both weld-on and bolt-on mounting options. Size & Material: Our skid steer bucket cutting edge is 66 inches in length, 6 inches in width, and 3/4 inches in thickness. It is constructed using 16 Mn steel, which can withstand the toughest conditions and ensure long-lasting performance with a hardness of 36-40 hrc. Durability & Finish: The yellow-painted surface of this bucket edge further adds protection from corrosion and ensures that it maintains its quality even after long-term exposure to harsh elements. Application: This single bevel cutting edge can be used with different loader and excavator buckets across different industries like construction, agriculture, and mining. It enhances the cutting and digging efficiency of the buckets and provides crucial protection against wear and tear in demanding environments. Blade-Shape Front End: This structure of our bucket cutting edge helps to improve the shoving efficiency and penetrate into different materials effortlessly. It helps you by saving your time and energy with its enhanced insertion capabilities. Easy Installation: Our bucket edge is versatile as it supports two-way installation. It can either be welded onto the bucket or bolted on using drilled holes. It provides flexibility to different machinery and bucket types. You can find our similar bucket-cutting edges here. Note: Install these under professional supervision and competent individuals as the use of equipment involves the potential risk of injuries. You accept and assume full responsibility for injuries and damages (both economic and non-economical) after using said equipment. We (including insurers, employees, officers, directors, associates, and agents) take no responsibility for any damages, demands, claims, rights of action, or causes of action in the present or future, whether known or unknown, anticipated or unanticipated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.