Complete 80-1/2 CV Free Rotation Driveline; 540 RPM

  • Mfr # A-86938001-AI

  • Zoro # G208391556


product price:  $3,074.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-86938001-AI
Zoro #
G208391556
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket -New Complete Constant Velocity Driveline with Friction Clutch. The front half will rotate up to 60 degrees allowing easy tractor hook-up. C-to-C Length: 48 1210mm. Total Length: 64 1622 mm. Tractor yoke: 1-3/8 - 6 Spline, Implement Clutch: 1-3/8 - 6 Spline. Fits Vermeer Round Balers.-Complete Replacement - Components From Original Will Not Interchange. The Front Half Will Rotate UpTo 60 Degrees Allowing For Easy Hook-Up To The Tractor.-Original Bondioli & Pavesi part.-C to C Min:1210 mm/ 48-Implement:1 3/8- 6 Slip Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.