Zoro Homepage

Complete Driveline 540 RPM

  • Mfr # A-506950001-AI

  • Zoro # G408382521


product price: $790.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-506950001-AI
Zoro #
G408382521
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Complete driveline with quick disconnect yokes Minimum Cto C Length 48 1210 mm, Maximum CtoC Length 74 1880 mm, Total collapsed length 58 1462 mm Tractor end 138 6 Spline, Implement end 138 6 Spline Lemon style tubing, type A Rated category 4 53 hp NOTE It may be necessary to cut this driveline to length Verify the length by ensuring that sufficient overlap of the drive tubes exists in all working positions without the possibility of bottoming out Fits Vermeer disc mowersIt may be necessary to cut this driveline to length Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming outC to C Max1880 mm 74C to C Min1210 mm 48Implement1 38 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.