Shop AFTERMARKET

D1135H001 DAndD Powerdrive H Double Replacement Timing Belt

  • Mfr # D1135H001-DD

  • Zoro # G908360210


product price:  $10.89
/ea

Key Features

Pitch
1/2 in
Belt Trade Size
DH
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Industry Number
D1135H001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1135H001-DD
Zoro #
G908360210
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
DH
Pitch Length
113-1/2 in
Top Width
0.01 in

Details

Pitch
1/2 in
Belt Series
Dual Dura-Premium Torque
Item
Timing Belt
Belt Coating
Nylon
Industry Number
D1135H001
Tooth Location
Two Sides
Belt Material
Neoprene
Number of Teeth
227
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: D1135H001PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.010 Inch, Length: 113.5 Inch, No. Of Teeth: 227, Material: Neoprene, Series: H, Pitch: 1/2 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.