Shop AFTERMARKET
See all product information
Create Account
D114814M115 DAndD Powerdrive 14M Double Replacement Timing Belt
Mfr # D1148-14M-115-DD
Zoro # G508226978
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Tooth Location
Two Sides
Pitch Length
1148 mm
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1148-14M-115-DD
Zoro #
G508226978
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1148 mm
Top Width
115 mm
Belt Trade Size
D14M
Details
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Industry Number
D1148-14M-115
Belt Material
Neoprene
Item
Timing Belt
Tooth Shape
Curvilinear
Number of Teeth
82
Pitch
14 mm
Description
One New Aftermarket Manufacturer Part D114814M115PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 115mm, Length 1148mm, No Of Teeth 82, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.