Shop AFTERMARKET
See all product information
Create Account
D1200S14M1400 DAndD Powerdrive S14M STS Double Replacement Timing Belt
Mfr # D1200-S14M-1400-DD
Zoro # G708227157
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Top Width
120 mm
Belt Material
Neoprene
Industry Number
D1200-S14M-1400
Belt Coating
Nylon
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1200-S14M-1400-DD
Zoro #
G708227157
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
120 mm
Pitch Length
1400 mm
Belt Trade Size
DS14M
Details
Item
Timing Belt
Belt Material
Neoprene
Industry Number
D1200-S14M-1400
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Pitch
14 mm
Number of Teeth
100
Belt Series
Dual Dura-Sure Torque
Description
One New Aftermarket Manufacturer Part D1200S14M1400PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 120mm, Length 1400mm, No Of Teeth 100, Material Neoprene, Series S14M, Pitch 14mmFEATURES amp BENEFITS STS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing belts Runs quietly even at high speeds Due to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsli liSTS belts do not require any lubrication or retensioningli liCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossli liDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsli liConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsli liOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsli ul p
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.