Shop AFTERMARKET

D12808M60 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D1280-8M-60-DD

  • Zoro # G208228296


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Top Width
60 mm
Pitch
8 mm
Number of Teeth
160
Belt Series
Dual Dura-Sync Torque
Gearbelt Type
8M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1280-8M-60-DD
Zoro #
G208228296
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
60 mm
Outside Length
1280 mm
Belt Trade Size
D8M
Pitch Length
1280 mm

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
160
Belt Series
Dual Dura-Sync Torque
Gearbelt Type
8M
Belt Coating
Nylon
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Material
Neoprene
Industry Number
D1280-8M-60
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part D12808M60PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 60mm, Length 1280mm, No Of Teeth 160, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.