Shop AFTERMARKET
See all product information
Create Account
D140XL037 DAndD Powerdrive XL Double Replacement Timing Belt
Mfr # D140XL037-DD
Zoro # G808360983
product price:Â $14.65
/eaKey Features
Tooth Location
Two Sides
Pitch Length
14 in
Industry Number
D140XL037
Belt Series
Dual Dura-Premium Torque
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D140XL037-DD
Zoro #
G808360983
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
14 in
Belt Trade Size
DXL
Top Width
0.37 in
Details
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D140XL037
Belt Series
Dual Dura-Premium Torque
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
70
Belt Material
Neoprene
Pitch
0.2 in
Belt Coating
Nylon
Description
One New Aftermarket Manufacturer Part#: D140XL037PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.370 Inch, Length: 14 Inch, No. Of Teeth: 70, Material: Neoprene, Series: XL, Pitch: 1/5 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.Oil Resistant Heat Resistant Abrasion Resistant Higher level of tooth jump resistance with dual sided teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.