D144214M170 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1442-14M-170-DD

  • Zoro # G508221331


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Dura-Sync Torque
Pitch Length - Timing Belts
14 mm
Number of Teeth - Timing Belts
103
Width - Timing Belts
170 mm
Gearbelt Type
14M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1442-14M-170-DD
Zoro #
G508221331
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
14 mm
Width - Timing Belts
170 mm
Outside Length
56.77 in

Details

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
103
Gearbelt Type
14M
Item
Synchronous Belt

Description

One New Aftermarket Manufacturer Part D144214M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 1442mm, No Of Teeth 103, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.