Zoro Homepage

D16408M50 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D1640-8M-50-DD

  • Zoro # G408223770


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
1640 mm
Number of Teeth - Timing Belts
205
Pitch - Timing Belts
8 mm
Width - Timing Belts
50 mm
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1640-8M-50-DD
Zoro #
G408223770
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
1640 mm
Width - Timing Belts
50 mm
Height
6 mm

Details

Number of Teeth - Timing Belts
205
Pitch - Timing Belts
8 mm
Material
Neoprene
Core Cord
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part D16408M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 1640mm, No Of Teeth 205, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.