Shop AFTERMARKET

D165214M115 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1652-14M-115-DD

  • Zoro # G008223996


product price:  $755.99
/ea
Free Shipping & Returns

Key Features

Top Width
115 mm
Pitch Length
1652 mm
Pitch
14 mm
Number of Teeth
118
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1652-14M-115-DD
Zoro #
G008223996
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
115 mm
Pitch Length
1652 mm
Height
10 mm
Belt Trade Size
D14M

Details

Item
Timing Belt
Pitch
14 mm
Number of Teeth
118
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Industry Number
D1652-14M-115
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part D165214M115PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 115mm, Length 1652mm, No Of Teeth 118, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.