Shop AFTERMARKET

D17005M09 DAndD Powerdrive 5M Double Replacement Timing Belt

  • Mfr # D1700-5M-09-DD

  • Zoro # G908224291


product price:  $56.39
/ea

Key Features

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Top Width
9 mm
Height
2.80 mm
Pitch
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1700-5M-09-DD
Zoro #
G908224291
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
9 mm
Height
2.80 mm
Pitch Length
1700 mm
Belt Trade Size
D5M

Details

Item
Timing Belt
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Number of Teeth
340
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Industry Number
D1700-5M-09
Belt Coating
Nylon
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part D17005M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 1700mm, No Of Teeth 340, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylili

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.