Zoro Homepage

D1700H200 DAndD Powerdrive H Double Replacement Timing Belt

  • Mfr # D1700H200-DD

  • Zoro # G208361689


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
170 in
Number of Teeth - Timing Belts
340
Pitch - Timing Belts
1/2 in
Height
0.17 in
Resists
Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1700H200-DD
Zoro #
G208361689
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
170 in
Height
0.17 in
Outside Length
170 in
Top Width
2 in

Details

Number of Teeth - Timing Belts
340
Pitch - Timing Belts
1/2 in
Item
Timing Belt
Resists
Wear
Material
Neoprene
Core Cord
Fiberglass

Description

One New Aftermarket Manufacturer Part#: D1700H200PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 2.000 Inch, Length: 170 Inch, No. Of Teeth: 340, Material: Neoprene, Series: H, Pitch: 1/2 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.