Shop AFTERMARKET
See all product information
Create Account
D18955M190 DAndD Powerdrive 5M Double Replacement Timing Belt
Mfr # D1895-5M-190-DD
Zoro # G308227205
product price:Â $702.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1895 mm
Number of Teeth
379
Belt Trade Size
D5M
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1895-5M-190-DD
Zoro #
G308227205
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1895 mm
Belt Trade Size
D5M
Top Width
190 mm
Details
Number of Teeth
379
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Material
Neoprene
Pitch
5 mm
Item
Timing Belt
Belt Series
Dual Dura-Sync Torque
Industry Number
D1895-5M-190
Tooth Location
Two Sides
Description
One New Aftermarket Manufacturer Part D18955M190PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 190mm, Length 1895mm, No Of Teeth 379, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyli
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.