Shop AFTERMARKET

D196014M25 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1960-14M-25-DD

  • Zoro # G308228264


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Pitch Length
1960 mm
Pitch
14 mm
Number of Teeth
140
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1960-14M-25-DD
Zoro #
G308228264
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
25 mm
Pitch Length
1960 mm
Height
10 mm
Belt Trade Size
D14M

Details

Item
Timing Belt
Pitch
14 mm
Number of Teeth
140
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Industry Number
D1960-14M-25
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part D196014M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 1960mm, No Of Teeth 140, Material Neoprene, Series 14M, Pitch 14mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.