Shop AFTERMARKET

D198814M115 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D1988-14M-115-DD

  • Zoro # G208228661


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Top Width
115 mm
Pitch
14 mm
Number of Teeth
142
Belt Series
Dual Dura-Sync Torque
Outside Length
1988 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1988-14M-115-DD
Zoro #
G208228661
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
115 mm
Outside Length
1988 mm
Belt Trade Size
D14M
Pitch Length
1988 mm

Details

Item
Timing Belt
Pitch
14 mm
Number of Teeth
142
Belt Series
Dual Dura-Sync Torque
Gearbelt Type
14M
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Belt Material
Neoprene
Industry Number
D1988-14M-115
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part D198814M115PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 115mm, Length 1988mm, No Of Teeth 142, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.