Shop AFTERMARKET
See all product information
Create Account
D200S8M624 DAndD Powerdrive S8M STS Double Replacement Timing Belt
Mfr # D200-S8M-624-DD
Zoro # G808222304
product price:Â $46.65
/eaKey Features
Belt Coating
Nylon
Pitch
8 mm
Belt Series
Dual Dura-Sure Torque
Number of Teeth
78
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D200-S8M-624-DD
Zoro #
G808222304
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
20 mm
Belt Trade Size
DS8M
Pitch Length
624 mm
Details
Belt Coating
Nylon
Pitch
8 mm
Belt Series
Dual Dura-Sure Torque
Number of Teeth
78
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
D200-S8M-624
Tooth Shape
Modified Curvilinear
Description
One New Aftermarket Manufacturer Part D200S8M624PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 624mm, No Of Teeth 78, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.