Shop AFTERMARKET
See all product information
Create Account
D21605M190 DAndD Powerdrive 5M Double Replacement Timing Belt
Mfr # D2160-5M-190-DD
Zoro # G908226059
product price:Â $827.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Pitch Length
2160 mm
Reinforcing Cord Material
Fiberglass
Top Width
190 mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2160-5M-190-DD
Zoro #
G908226059
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D5M
Pitch Length
2160 mm
Top Width
190 mm
Details
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
D2160-5M-190
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Belt Material
Neoprene
Number of Teeth
432
Pitch
5 mm
Description
One New Aftermarket Manufacturer Part D21605M190PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 190mm, Length 2160mm, No Of Teeth 432, Material Neoprene, Series 5M, Pitch 5mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.