Shop AFTERMARKET
See all product information
Create Account
D219814M85 DAndD Powerdrive 14M Double Replacement Timing Belt
Mfr # D2198-14M-85-DD
Zoro # G708226440
product price:Â $737.99
/ea
Free Shipping & Returns
Key Features
Industry Number
D2198-14M-85
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Top Width
85 mm
Pitch Length
2198 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2198-14M-85-DD
Zoro #
G708226440
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
85 mm
Pitch Length
2198 mm
Belt Trade Size
D14M
Details
Industry Number
D2198-14M-85
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
Dual Dura-Sync Torque
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
14 mm
Description
One New Aftermarket Manufacturer Part D219814M85PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 85mm, Length 2198mm, No Of Teeth 157, Material Neoprene, Series 14M, Pitch 14mmFEATURES amp BENEFITSDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliUnlike trapezoidal tooth belts HTD timing belts have round tooth profiles to improve tension distribution and high horsepower ratings at low speedsliliCommonly used in automotive drive systems, packaging machinery and commercial printing equipmentliliHTD belts have metric pitches represented by their nomenclature So D100814M01 is a 14 millimeter pitch belt and should be used with a 14mm timing pulleyliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.