Shop AFTERMARKET

D240H125 DAndD Powerdrive H Double Replacement Timing Belt

  • Mfr # D240H125-DD

  • Zoro # G808359598


product price:  $47.99
/ea

Key Features

Tooth Shape
Trapezoidal
Industry Number
D240H125
Pitch Length
24 in
Belt Series
Dual Dura-Premium Torque
Top Width
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D240H125-DD
Zoro #
G808359598
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
24 in
Top Width
1-1/4 in
Belt Trade Size
DH

Details

Tooth Shape
Trapezoidal
Industry Number
D240H125
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Number of Teeth
48
Pitch
1/2 in
Tooth Location
Two Sides
Belt Coating
Nylon
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: D240H125PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 1.250 Inch, Length: 24 Inch, No. Of Teeth: 48, Material: Neoprene, Series: H, Pitch: 1/2 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.