Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D250S3M444 DAndD Powerdrive S3M STS Double Replacement Timing Belt

  • Mfr # D250-S3M-444-DD

  • Zoro # G108227634


product price: $47.69
/ea

Key Features

Pitch Length - Timing Belts
444 mm
Number of Teeth - Timing Belts
148
Width - Timing Belts
25 mm
Gearbelt Type
S
Resists
Stretching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D250-S3M-444-DD
Zoro #
G108227634
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
444 mm
Width - Timing Belts
25 mm

Details

Number of Teeth - Timing Belts
148
Item
Timing Belt
Gearbelt Type
S
Resists
Stretching
Material
Rubber
Temp. Range
-30 to 85°C

Description

One New Aftermarket Manufacturer Part D250S3M444PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 444mm, No Of Teeth 148, Material Neoprene, Series S3M, Pitch 3mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.